Zoro Select
Jack Chain, Single, Brass, Sz 16, 10Lb, 100Ft
Mfr # 2ZDF8
Zoro # G2543773
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 16 in
- Chain Link Style Jack
- Working Load Limit 10 lb
- Welding Type Weldless
Explore More Products
- ZORO SELECT 100 ft. Size 16 Zinc Single Jack Chain, 10 lbs. 2ZDE6
- ZORO SELECT Jack Chain, Single, Ni, Sz 16, 10 Lb, 100 Ft 2ZDF2
- ZORO SELECT Jack Chain, Single, Brass, Sz 18, 5 Lb, 100Ft 2ZDF7
- ZORO SELECT Jack Chain, Single, Ni, Sz 14, 16 Lb, 100 Ft 2ZDF3
- ZORO SELECT Jack Chain, Single, Brass, Sz 20, 3 Lb, 100Ft 2ZDF6
- ZORO SELECT Chain, Dbl, SS, Sz #1,155 Lb Load, 100 Ft 2ZDJ7
- TOOL No.1 Double Loop Carbon Steel Chain - 0.13 in. Dia. x 125 ft. TO1678805
- PEERLESS Chain, Straight, 250 ft., 7100 lb., Welded 5050424
- PEERLESS CHAIN 8MM (5/16") PC ZN 550'/DR, H0117-0511 H0117-0511
- PEERLESS Chain, Straight, 15 ft., 8800 lb., Welded 5510415
- PEERLESS Chain, 550 ft., 1900 lb., Zinc Plated 5011333
- Zoro Select Chains