Tempco
Compression Fitting, Adj, 1/8NPT, L 3/16
Mfr # FTG-156-106
Zoro # G2543861
$12.75
2% off
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type 1/8 MNPT
- Material Brass
- Color Bronze
- Characteristics 3/16 in OD Sheath, Adjustable
- Thread NPT 1/8
Explore More Products
- TEMPCO Thermocouple Probe, K, 6In, .125In Sheath MTA01345
- TEMPCO Thermocouple, Type J MTA01208
- TEMPCO Thermocouple Probe, Type K, Length 3 In TTW00180
- TEMPCO Thermocouple, Typej, Adj MTA01207
- TEMPCO Panel Jack, J, Black, Standard Bezel Mount TCA-102-137
- TEMPCO Thermocouple Jack, K, Yllw, QD, Glss Filled TCAR-1009
- TEMPCO Thermocouple Probe, Type J, Length 3 in. TMW00017
- TEMPCO Thermocouple Probe, J, 18In, .125In Sheath MTA01340
- TEMPCO Thermocouple 36 Length TCP20025
- TEMPCO Thermocouple Probe, Type K, Length 6 In TPW00035
- TEMPCO Compression Fitting, Non-Adj, 1/8NPT, L 1/4 FTG-154-107
- Tempco Temperature Sensors