Shop Alternate Products
This Product is Discontinued
Westward
Combination Wrench, Metric, 14mm Size (Discontinued)
Mfr # 3XU27
Zoro # G2543992
This Product is Discontinued
Key Features
- Overall Length 8-49/64"
- Size 14mm
- Material Alloy Steel
- Finish Full Polish
- SAE or Metric Metric