Zoro Select

Ext Spring, Ultra Precision, 1 1/4 OAL, PK3


$3.99
/pk 3, $1.33/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Ultra Precision
  • Material 302 Stainless Steel
  • Outside Dia. 0.3 in
  • Wire Dia. 0.037 in
  • Spring Rate (Lbs./In.) 6.69 lb/in
See all product information