Shop Alternate Products
This Product is Discontinued
Lovejoy
U-Joint, Solid D, Solid Bore, 2 In OD (Discontinued)
Mfr # D-12SS
Zoro # G2544385
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Solid D
- Outside Dia. 2 in
- Standard Bore Solid
- Max. Bore 1 1/2 in
- Bore Bored Units Must Be Rebored To Maximum Diameter Shown