John Guest
Acetal Copolymer Union Adapter, 1/2 in Tube Size
Mfr # PI-0416-S
Zoro # G2544437
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Tube
- Tube Size 1/2 in
- Max. Pressure 150 psi
Explore More Products
- JOHN GUEST Acetal Copolymer Reducer Union, 1/4 in x 3/16 in Tube Size PI200806S-PK10
- JOHN GUEST Polysulfone Female Connector, 3/4 in Tube Size PSEI452826
- JOHN GUEST Polypropylene Reducer, 1/4 in Tube Size PP061208W-PK10
- JOHN GUEST Acetal Copolymer Plug-In Elbow, 90 Degrees, 1/2 in Tube Size PI221616S-PK10
- JOHN GUEST Polypropylene Service Repair Kit, 1/4 in, 3/8 in Tube Size KIT-ISRKE
- JOHN GUEST Polypropylene Reducing Elbow, 1/4 in, 3/8 in Tube Size PP211208E
- JOHN GUEST Polysulfone Female Swivel Elbow, 3/8 in Tube Size NC2723
- JOHN GUEST Acetal Copolymer Reducing Elbow, 90 Degrees, 1/2 in x 5/16 in Tube Size PI211610S-10PK
- JOHN GUEST Acetal Copolymer Tube to Hose Adapter, 1/4 in Tube Size PI251208S-PK10
- LEGRIS Male Branch Tee, 5/32"T, 1/8"P, MNPT, PK10 3108 04 11
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 1/2" x 1/2" Male NPT PL1/2-N4
- John Guest Tube Fittings