Zoro Select
Shower Drain Grid, Snap In, SS
Mfr # 133-901
Zoro # G2544507
$7.20
16% off
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 4 1/4 in
- Drain Material Stainless Steel
- Grid Material Stainless Steel
- Color - Drains Stainless Steel
- Connection - Drains Snap In
Explore More Products
- ZORO SELECT Shower Drain Grid, Pipe Dia 4 In, CI 1PPF1
- ZORO SELECT Shower Drain, Compression, PVC, White Grid 133-101
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-3/8"dia. 35231
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-1/2"dia. 35233
- ZORO SELECT Shower Stall Strainer, Brass, SS Grid 1RLV5
- ZORO SELECT Trip Lever, Gold, Pipe 1-1/2" dia. 35201
- B & K Shower Drain Plastic 4.5In 133-106
- SIOUX CHIEF SHOWER DRAIN PVC 2"" 825-2P
- WATCO Nufit(R) Lift And Turn Tub Closure 48300-CP
- KOHLER Clearflo 1-1/2 Bth Drn 20-22 7169-AF-2MB
- JONES STEPHENS Square Strainer, Brushed Nickel, 4-1/4" C6083BN
- Zoro Select Shower Drains