- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Straight Blade Devices
- /
- Single Straight Blade Receptacles
- /
- Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Yellow
Hubbell
Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Yellow
Mfr # HBL53CM61
Zoro # G2544884
$37.45
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Customers Also Purchased
- Brand Hubbell
-
MFR #
HBL53CM61
-
Zoro #
G2544884
- UPC # 783585808321
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.19 in |
Width | 1.63 in |
Mount Hole Center-to-Center Height | 3.28 in |
Face Plate Width | 1.63 in |
Face Plate Height | 1.94 in |
Overall Depth | 1.19 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Wire Size | #12 AWG to #10 AWG |
Display Size | Standard Sized Product |
Dimensions | 3.28 in x 1.63 in x 1.19 in |
Length | 3.28 in |
Details
Item - Plugs and Receptacles | Receptacle |
Item | Receptacle |
Outlet Type - Plugs and Receptacles | Single |
Application Environment | Industrial |
Mounting Type - Plugs and Receptacles | Flush |
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 125V AC |
NEMA Receptacle Configuration - Plugs and Receptacles | 5-20R |
Surge Suppression | No |
Tamper Resistant | No |
Weather Resistant - Plugs and Receptacles | No |
Color - Plugs and Receptacles | Yellow |
Wiring Method - Plugs and Receptacles | Side |
Number of Poles | 2 |
Number of Wires | 3 |
Power Indicator | No |
Standards | CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186 |
Number of Gangs | 1 |
Amps - Plugs and Receptacles | 20 |
Mounting Type | Flush |
Wiring Method | Back, Side |
Special Features | Corrosion resistant |
Color | Yellow |
Corrosion Resistant | Yes |
Weather Resistant | No |
HP | 1 hp |
Outlet Type | Single |
Material | Nylon |
Amps | 20 |
Sub-Category | Single Receptacles |
Phase | Single |
NEMA Configuration | 5-20 |
Voltage | 125VAC |
Type | Single Receptacle |
Current Rating | 20 A |
Grounding | Isolated Ground |
GFCI | No |
AFCI | No |
Housing Material | Nylon (Face) |
Contact Material | Nickel-Plated Brass |
Surge Protection | No |
Maximum Operating Temperature | 75 Degrees C |
Primary Resistance Properties | Corrosion Resistant - Corrosion Resistant - 20 A |
Horsepower Rating | 1 hp |
Polarized | Yes |
UL 94 Flammability Rating | V-0, V-2 |
Housing Color | Yellow |
Additional Electrical Protections | Isolated Grounding |
Mount Type | Flush |
Cover Type | No Cover |
Flange Type | Non-Flanged |
NEMA Enclosure Rating | 1 |
Isolated Grounding | Yes |
Market | Industrial |
Grade | Federal Specification |
Connection Orientation | Straight |
Includes Mounting Hardware | Yes |
NEMA Receptacle Configuration | 5-20R |
Receptacle Type | Single |
Number of Poles & Wires | 2 Pole / 3 Wire |
Resistance Properties | Corrosion Resistant |
Additional Electrical Protection | Isolated Ground |
Includes | Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover |
Minimum Operating Temperature | -40 Degrees C |
Voltage Rating | 125V AC |
Wire Connection Types | Screw Terminals |
Shrouded | No |
Key Resistance Properties | Corrosion Resistant |
Wire Connection Type | Screw Terminals |
Device Color | Yellow |
Flammability | Top: UL 94V-2, Base: UL 94V-0 |
Current Interrupting | Certified for current interrupting at full rated current |
Receptacle Style | Single |
Operating Temperatures | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Blade Type | Straight Blade |
Poles and Wires | 2 Pole, 3 Wire Grounding |
Terminal Identification | Terminals identified in accordance with UL 498 and CSA |
Dielectric Voltage | Withstands 2,000V minimum |
Terminal Accommodation | #12-#10 AWG copper stranded or solid conductor only |
Rating | 20A 125V, 2p3w |
Approvals | UL |
Application | Extra Heavy Duty Specification Grade |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA |
Series | HBL Extra Heavy Duty |
Style | Finder Groove Face |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact |
Connectivity | Back and Side Wired Screw Terminals |
Industry Standard(s) | Certified to CSA 22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186 |
Nema Rating | 5-20R |
Item Type | Single |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Wattage | 2500 W |
Dielectric Strength | Withstands 2,000V minimum |
Amperage Rating | 20 A |
Material - Mounting Hardware | Screw Mounting |
Current / Amperage Rating | 20 A |
Voltage Rating Description | 125 V |
Environmental Conditions | Corrosion resistant |
Horsepower - Maximum | 1 |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Isolated Ground, Housing Color Yellow, Housing Material Nylon (Face), Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Corrosion Resistant
Explore More Products
- HUBBELL Receptacle, 50 A Amps, 125V AC, Flush Mount, Single Outlet, 5-50R, Black HBL9360
- HUBBELL Receptacle, 60 A Amps, 250V AC, Flush Mount, Single Outlet, 15-60R, Black HBL8460A
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red SNAP8300RTRA
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Blue IG5262SA
- HUBBELL Receptacle, 20 A Amps, 250V AC, Panel Mount, Single Outlet, Non-NEMA, Black H320R
- HUBBELL Flanged Inlet, 15 A Amps, 250V AC, Panel Mount, Inlet Outlet, 6-15R, White HBL5678C
- HUBBELL USB Charger Receptacle, 20 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Red USB8300A5R
- HUBBELL 20A Straight Blade Replacement Receptacle 125V HBL53R61
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Blue SNAP5262S
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Brown CR020
- HUBBELL WIRING DEVICE-KELLEMS 1 Inlet Polycarbonate Marine Outlet 1 Gang PH6597TV
- Hubbell Straight Blade Devices