Morse
Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Matrix II Series
Mfr # ZWEG083C610MAT-10' 10-1/2
Zoro # G2545846
$65.19
31% off
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 10 ft. 10-1/2 in
- Width 1"
- Teeth per Inch 6/10
- Thickness 0.035"
Explore More Products
- MORSE Band Saw Blade, 12 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C812MAT-12' 0
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDH06 -7'8-1/2
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEAR10 -7'9
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDH06 -7'9-1/2
- MORSE Band Saw Blade, 11 ft. 5 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel 1644141370 -11'5
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBBR14 -7'9-1/2
- MORSE 6Ft 10Inx1/2Inx.025 Matrix Bandsaw Blade, 6 ft. 10 in L, 1/2" W, 14 TPI, 0.025" Thick 3634140820
- MORSE - 11' x 1" x 0.035 Bimetal Matrix II 6/10 Band Saw Blade 3955681320BX1
- MORSE Band Saw Blade, 14 ft. 7", Matrix ZWEDC1518MAT 14'7
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel, Diemaster 2 Series 82067D2B123910
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDR10-10'
- Morse Power Saw Blades