Dayton
1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical
Mfr # 3YU70
Zoro # G2545855
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Discharge NPT 1-1/4" M
- Housing Material Polypropylene
- HP 1/3
- Hz 60 Hz
Explore More Products
- DAYTON 1/2 HP 1-1/4" M Submersible Sump Pump 115V AC Vertical 3YU71
- DAYTON 1/2 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical 3YU73
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Diaphragm 3BB78
- DAYTON 1-1/4 HP 2" Plug-In Utility Pump 115 No Switch Included 4LA43
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Vertical 3BB70
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical 3YU72
- DAYTON Sump Pump, Cast Iron, 1/2 HP 92541
- DAYTON Sump Pump, Thermoplastic, 1/3 HP 92372
- DAYTON 1-1/4 HP 2" Plug-In Utility Pump 240V AC No Switch Included 4LA44
- TSURUMI 1.5" 1/5 HP Corrosion Resistant waste water Pump with float OMA3 (AUTO, 115V)
- SUPERIOR 1/3 HP Plastic Sump Pump with Float Switch 92330
- Dayton Submersible Sump Pumps