Zoro Select
Rod, SS, 440C, 1 In Dia x 6 Ft L
Mfr # 2EXP6
Zoro # G2546126
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 440C
- Finish Unpolished
- Type Corrosion Resistant
- Standards AMS 5630, ASTM A276, ASTM A580
- Temper Annealed
Explore More Products
- ZORO SELECT Rod, SS, 440C, 2 1/2 In Dia x 1 Ft L 2EXN5
- ZORO SELECT Rod, SS, 440C, 1/2 In Dia x 1 Ft L 2EXN1
- ZORO SELECT Rod, SS, 440C, 1/2 In Dia x 3 Ft L 2EXN9
- ZORO SELECT Rod, SS, 303, 5/8 In Dia x 3 Ft L 2EXB2
- ZORO SELECT SS Round Bar 410, 36 in Overall L 18479_36_0
- ZORO SELECT SS Round Bar 410, 12 in Overall L 18475_12_0
- ZORO SELECT SS Round Bar 440C, 12 in Overall L 18514_12_0
- ZORO SELECT SS Round Bar 13-8, 36 in Overall L 20604_36_0
- ZORO SELECT SS Round Bar 440C, 24 in Overall L 26428_24_0
- ZORO SELECT SS Round Bar 15-5, 72 in Overall L 7192_72_0
- ZORO SELECT SS Round Bar 303, 3 in Overall L 2035_3_0
- Zoro Select Stainless Steel Rods