Zoro Select
Black Steel Threaded Flange Class 150
Mfr # FLCS1RFTHD010
Zoro # G2546327
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Steel
- Specific Fitting Shape Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Explore More Products
- ZORO SELECT Black Steel Threaded Flange Class 150 FLCS1RFTHD212
- ZORO SELECT Black Steel Threaded Flange Class 150 FLCS1RFTHD114
- ZORO SELECT Reducing Tee, 1 In. x 1 In. x 1/4 In. 783Y56
- ZORO SELECT 1" x 3/4" Malleable Iron Reducer 1XKT6
- ZORO SELECT 3" Malleable Iron Floor Flange 521-610
- ZORO SELECT P-Trap, Cast Iron, 2 in Pipe Size, Socket ZFB222508
- ZORO SELECT Baffle Cleanout, Cast Iron, 4 x 4 x 3 in ZFB228444
- ZORO SELECT Sanitary Tee, Cast Iron, 4 x4 x4 in, Green ZFBSVFSTE40
- ZORO SELECT Pipe Flange, Steel, Black-Coated Steel BULK-PF-539
- ZORO SELECT Malleable Iron Reducing Tee Class 150 5P495
- CANTEX COUPLE PVC 1-1/2"" 6141627C
- Zoro Select Fittings