Shop Alternate Products
This Product is Discontinued
Siemens
Push Button operator, 22mm, Blue (Discontinued)
Mfr # 3SB35000DA51
Zoro # G2547237
This Product is Discontinued
Key Features
- Action Maintained Push
- Size 22mm
- Head Material Polycarbonate Plastic
- NEMA Rating 1, 3, 4, 4X, 12
- Type of Operator Flush Button