Schneider Electric
Contact Block, 1NC Late Open, 30mm
Mfr # 9001KA5
Zoro # G2547657
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Rating 10A @ 600V AC
- For Use With Schneider 9001K Series 30mm Operators
- Size 30 mm
- Action Momentary
- Application Finger Safe Operator
Explore More Products
- SCHNEIDER ELECTRIC Early Make No Contact Block ZBE201
- SCHNEIDER ELECTRIC Contact Block, 2 NO Contact 9001KA55
- SCHNEIDER ELECTRIC Contact Block, 1 NO Contact, 10A @ 600VAC 9001KA6
- SCHNEIDER ELECTRIC Contact Block, 1NO, 30mm 9001KA42
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NC/1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal 9001KA1
- SCHNEIDER ELECTRIC Reverser Coil Terminal Block LU9M1
- SCHNEIDER ELECTRIC Contact Block, 1 NO Contact ZB5AZ1013
- SCHNEIDER ELECTRIC Pendant Station Contact 240Vac 3A Xe XENG3781
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm ZBE1026
- DAYTON Contact Block, Mounting Base, 22Mm, 2NO 30G082
- DLM Contact Blocks, Contact Base, W/No Conta 0961-0293
- Schneider Electric Push Button Contact Blocks