Compx National
Sliding Door Lock, Nickel, Key Different
Mfr # C8043-KD-14A
Zoro # G2547675
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wood Sliding Doors
- For Door Thickness (In.) 1
- Finish Bright Nickel
- Bolt Hole Dia. (In.) 7/8 in
- Max. Latching Distance (In.) 7/16 in
Explore More Products
- COMPX NATIONAL Sliding Door Lock, Nickel, Key C415A C8043-C415A-14A
- COMPX NATIONAL Sliding Door Lock, Chrome, Key 107 C8142-107-26D
- COMPX NATIONAL Sliding Door Lock, Nickel, Key C346A C8043-C346A-14A
- COMPX NATIONAL Sliding Door Lock, Nickel, Key C413A C8043-C413A-14A
- COMPX NATIONAL Disc Tumbler Plunger Lock 804303415
- COMPX NATIONAL Sliding Door Lock, Chrome, Key 101 C8142-101-26D
- COMPX NATIONAL Disc Tumbler Plunger Lock 804326D642
- PRIMELINE TOOLS Sliding Door Keyed Lock, Push In, Paint S 4005
- NATIONAL HARDWARE Pocket Dr Latch/Pulls Sld Brs N216-069
- DESIGN HOUSE Entry Lever Stn Nkl 700500
- PRIME-LINE 458STL Mortise Latch E 2164
- Compx National Pocket & Sliding Door Hardware