Schneider Electric
Contact Block, 1NO Slow Break, 16mm
Mfr # ZB6Z1B
Zoro # G2547885
$8.72
7% off
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 6A @ 250V AC
- Size 16 mm
- For Use With Schneider 16mm Push Buttons
- Action Momentary
- Application Operator
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 16mm ZB6Z2B
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm ZB4BZ1025
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 22mm ZBE1014
- SCHNEIDER ELECTRIC Pendant Station Contact 600Vac 10A Xe XESD1281
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 16mm ZB6Z3B
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm ZBE205
- SCHNEIDER ELECTRIC Auxiliary Contact, 10 A, 690V AC, Gray VLSA10R1E
- SCHNEIDER ELECTRIC Single contact block for head 022 1NC la ZBE202
- SCHNEIDER ELECTRIC Contact Block, 1 NC Contact ZB5AZ1025
- SCHNEIDER ELECTRIC Reverser Coil Terminal Block LU9M1
- SCHNEIDER ELECTRIC Pendant Station Contact 600Vac 10A Xe XESB2011
- Schneider Electric Push Button Contact Blocks