Current
GE LIGHTING 150W, BD17 Metal Halide HID Light Bulb
Mfr # MXR150/C/U/MED
Zoro # G2547937
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 5-7/16"
- Light Bulb Dia. 2-1/8"
- Shatter-Resistant No
- Max. Overall Bulb Length 5-7/16"
- Lumens 12,600 lm
Explore More Products
- CURRENT Ge 175W Wht Merc Bulb 26439
- CURRENT GE LIGHTING 50W, BD17 Metal Halide HID Light Bulb MXR50/U/MED
- CURRENT GE LIGHTING 20W, MR16 Ceramic Metal Halide HID Light Bulb CMH20/MR16/830/FL
- CURRENT GE LIGHTING 175W, ED23.5 Metal Halide HID Light Bulb MVR175/VBU/PA
- CURRENT GE LIGHTING 70W, B17 High Pressure Sodium HID Light Bulb LU70/MED/ECO
- CURRENT GE LIGHTING 320W, ED28 Metal Halide HID Light Bulb MVR320/VBU/HO/PA
- CURRENT Ge 35W Sodium Bulb 26420
- CURRENT 26434 250W ED28 Mogul HID Clear 30942
- CURRENT GE 35W LED HID Bulb 27602
- SYLVANIA Ceramic Metal Halide HID Bulb, 20W, 3000K MC20TF/U/GU6.5/830
- CURRENT GE LIGHTING 250W, ED28 Metal Halide HID Light Bulb MVR250/U
- Current HID Light Bulbs