Zoro Select
Black Forged Steel 90 Degree Street Elbow Class 3000
Mfr # 1MMV6
Zoro # G2548357
$9.39
23% off
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1/2"
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Black Forged Steel 90 Degree Street Elbow Class 3000 1MMV8
- ZORO SELECT Black Forged Steel 90 Degree Street Elbow Class 3000 1MMV7
- ZORO SELECT Black Forged Steel 90 Degree Street Elbow Class 3000 1MMV5
- ZORO SELECT 1-1/4" Malleable Iron Coupling 4316000360
- ZORO SELECT 5" Black Steel Blind Flange FLCS1RFBL500
- ZORO SELECT Black Nipple, Welded, 3/4x2 1/2 793MX3
- ZORO SELECT 2" x 1" Plain Plain Carbon Steel Swage Nipple Class XS 3974833101
- ZORO SELECT Nipple, For Air, 1 5/8 in I.D., Aluminum ZUSA-PF-14881
- ZORO SELECT Nipple, For Air, 1 5/8 in I.D., Aluminum ZUSA-PF-15033
- ZORO SELECT Malleable Iron Hex Locknut Class 150 520-907HC
- HOME-FLEX FLANGE 3/4""CCST X MALE 11-464-008
- Zoro Select Black Pipe Fittings