Ntn
Pillow Block Bearing, Ball, 2-1/4" Bore
Mfr # UELPL-2.1/4M
Zoro # G2548804
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 7 13/32 in
Explore More Products
- NTN Pillow Block Bearing, Ball, 1" Bore SUCP205-16
- NTN Pillow Block Bearing, Ball, 7/8" Bore UCP-7/8M
- NTN Pillow Block Bearing, Ball, 5/8" Bore ARP-5/8
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore UCPX-1.7/16M
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore UELPL-1.7/16M
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore SUCP207-23
- NTN Pillow Block, Cast Hsg P318D1
- NTN Mounted Units Cast Iron UCPX09-110
- NTN Mounted Unit Cast Iron, Closed Cover - Wide Inner RIng, Set Screw Type, Cast Pillow Block Housing CM UCP207
- LINKBELT P3U223H 1 7/16 Pillow Block Ball Bearing P3U223H 1-7/16
- TIMKEN TRB Pillow Block Assembly, E-4BF-TRB-2 1/2 E-4BF-TRB-2 1/2
- Ntn Pillow Block & Flange Bearings