Shop Alternate Products
This Product is Discontinued
Zoro Select
3/4" Welded SS Socket Weld Flange (Discontinued)
Mfr # 4HWX3
Zoro # G2548953
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Socket Weld Flange
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150