- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivl Plate Caster, Phnolic, 6 in, 700 lb, B
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivl Plate Caster, Phnolic, 6 in, 700 lb, B (Discontinued)
Mfr # 4HXP2
Zoro # G2549732
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Customers Also Purchased
- Brand Zoro Select
-
MFR #
4HXP2
-
Zoro #
G2549732
- UPC # 190735511657
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 7-1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Phenolic |
Load Rating | 700 lb |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Caster Frame Material | Steel |
Plate Caster Bolt Hole Pattern | B |
Caster Swivel Lock Type | No Lock Included |
Caster Plate Hole Pattern | B |
Frame Finish | Zinc Plated |
Durometer | 90 Shore D |
Inside Bolt Hole Spacing | 3 in x 3 in |
Caster Product Group | Swivel Caster |
Item | Standard Plate Caster |
Core Color | Black |
Plate Thickness | 13/64" |
Outside Bolt Hole Spacing | 2 5/8 in x 3 5/8 in |
Caster Wheel Bearings | Roller |
Caster Core Material | Phenolic |
Thread Guards | Yes |
Caster Temp. Range Available | No |
Caster Plate Thickness | 13/64" |
Wheel Color | Black |
Frame Material | Steel |
Caster Raceway | Double Ball |
Non-Marking | Yes |
Caster Brake Type | No Brake Included |
Wheel Core Material | Phenolic |
Tread Shape | Standard |
Wheel Bearing Type | Roller |
Mounting Plate Bolt Hole Pattern | B |
Number of Mounting Holes | 4 |
Wheel/Tread Hardness Rating | Hard |
Includes Thread Guards | Yes |
Swivel Raceway Type | Double Ball |
Load Rating Range | 300 to 999 lb |
Wheel/Tread Hardness | 90 Shore D |
Swivel Lock Type | No Lock Included |
Wheel/Tread Material | Phenolic |
Wheel/Tread Color | Black |
Description
Swivel, Standard Plate Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard