Tablecraft
Oil & Vinegar Set, PK6
Mfr # 600N
Zoro # G2549967
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 6 oz Bottles and 1 Chrome Plated Rack
- Maximum Diameter Not Applicable
- Dishwasher Safe Yes
- Body Material Glass
- Pourer Material Stainless Steel
Explore More Products
- TABLECRAFT Aluminum Order Rack, 60" 5560
- TABLECRAFT Aluminum Order Rack, 36" 5536
- TABLECRAFT Luna Dark Grn Glass Bottle W/SS Po, 17OZ H934
- TABLECRAFT ShakerTop, Perforated, 6 or 8 oz., Blk, PK12 C260TBK
- TABLECRAFT Flp Hinge Cap Sqz Bottle, 38mm, 8OZ, PK12 2108C-1
- TABLECRAFT 24 oz Invertatop™ Squeeze Bottle with Blue Cap 24SVBLEC
- TABLECRAFT Option Dspnsr, Pp, Asst Plst Tops, 32OZ PP32A
- TABLECRAFT Shaker Perforated Top, 6OZ, PK12 260BK
- TABLECRAFT Resealable Prima Glass Bottle, 34 OZ RSB33
- VOLLRATH Yellow Replacement Cap for Standard Squeeze Bottle 2813-08
- FORPRO Harold Import 1.3 in. W X 4 in. L Clear Glass Salt and Pepper Shaker 7004
- Tablecraft Condiment Dispensers