Lamp
Pull Handle, Threaded Holes, Satin
Mfr # EK-R650/S
Zoro # G2550694
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Color natural
- Material 316 stainless steel
- Mounting Type Threaded Holes
- Projection 1 17/64 in
Explore More Products
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes LF-12-128
- LAMP Pull Handle, Satin, 3-1/2 In. H EK-R635/S
- LAMP Pull Handle, 316 Stainless Steel, Satin, Satin, Threaded Holes KC-S640/S
- LAMP Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes HH-KL160
- LAMP Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in AT-100-B
- LAMP Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in AT-70-B
- LAMP Pull Handle, 6-51/64 In. L, Unthr. Through Holes MG-150
- LAMP Recessed Pull Handle, Weld-On, Satin, Satin, Weld-On HH-FC-1/S
- LAMP Pull Handle, 316 SS, 6 In. H, Polished, Threaded Holes KC-S660/M
- GLIDERITE HARDWARE 7-5/8 in. Center to Center Oil Rubbed Bronze Classic Euro Bar Pull - 4361-192-ORB 4361-192-ORB-1
- JEFFREY ALEXANDER 128 mm CentertoCenter Satin Bronze Richard Cabinet Pull 171-128SBZ
- Lamp Cabinet Handles & Pulls