Square D
Miniature Circuit Breaker, 35 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series
Mfr # HOM235
Zoro # G2550974
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOM
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- SQUARE D Miniature Circuit Breaker, 100 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM2100
- SQUARE D Miniature Circuit Breaker, 90 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM290
- SQUARE D Miniature Circuit Breaker, 200 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM2200
- SQUARE D Miniature Circuit Breaker, 35 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB335
- SQUARE D Miniature Circuit Breaker, 60 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO260
- SQUARE D Circuit Protector, 3 A, 250VAC 9080GCB30
- SQUARE D Molded Case Circuit Breaker, 225, 240VAC, 3 Pole, Unit Mount Lug Mounting Style QGL32225
- SQUARE D Miniature Circuit Breaker, 15 A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO315VH
- SQUARE D 15A SP Tandem Breaker HOMT1515CP
- EATON CUTLER-HAMMER Replacement Circuit Breaker, 30 A, 120/240V, 2 Pole CL230
- SCHNEIDER ELECTRIC Miniature Circuit-Breaker, 15/20 A, 120/240V AC, 1 Pole, Plug-In Mounting Style HOMT1520CP
- Square D Circuit Breakers