Shop Alternate Products
This Product is Discontinued
Crescent Wiss
Aviation Snip Set, Left/Right/Straight, 9 3/4 in, Steel (Discontinued)
Mfr # WISET1
Zoro # G2551044
This Product is Discontinued
Key Features
- Cutting Action Left/Right/Straight
- Overall Length 9 3/4 in
- Material Steel
- Features Compound Leverage, Spring Action
- Number of Pieces 3