Zoro Select
2" Socket Weld SS Tee
Mfr # 4307006124
Zoro # G2551132
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316L Stainless Steel
- Tube Size 2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Explore More Products
- ZORO SELECT 1/2" Socket Weld SS Tee 4307006110
- ZORO SELECT 1" Socket Weld SS Tee 4307006114
- ZORO SELECT 3/8" Socket Weld SS Tee 4307006106
- ZORO SELECT 3" Welded SS Slip-On Flange 4381000470
- ZORO SELECT Tee, 1/8", 150,316, Thrd Heavy 4381037400
- ZORO SELECT 1-1/2" x 3/4" FNPT 316 SS Reducing Coupling 60RC111N112034
- ZORO SELECT Round Cap, 316 SS, 1", FNPT, Class 150 ZUSA-PF-7538
- ZORO SELECT 1-1/4" x 3/4" 304/304L Stainless Steel Swage Nipple Sch 40 2484533112
- ZORO SELECT 2-1/2" Socket Weld SS Tee 4381050060
- ZORO SELECT 1/2" Socket Weld 304 SS Union Class 6000 1001601712
- SMITH-COOPER Weld Nipple 1-1/4X2" Ss 4632102210
- Zoro Select Stainless Steel Pipe Fittings