Speedaire
Hose Mender, For Hose ID 3/8 In, Brass
Mfr # 6X427
Zoro # G2552697
$9.43
15% off
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8 in
- Material Brass
- Fitting Connection Type Hose Barb x Hose Barb
- For Hose O.D. 11/16 in
- Pressure Rating 250 psi
Explore More Products
- SPEEDAIRE 90 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread 6AFH0
- SPEEDAIRE Straight Swivel 1/4 in Hose I.D, 7/16"-20 UNF Thread 5A247
- SPEEDAIRE Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread 6AFH8
- SPEEDAIRE Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread 6AFP0
- SPEEDAIRE Hose Mender, 3/8 In. ID, Brass 5A250
- SPEEDAIRE Straight Swivel 3/4 in Hose I.D, 1-1/16"-14 UNS Thread 4TT19
- AIGNEP USA Elbow Connector, 23/64" Hex, 1/4" Tube 85110-04-32
- SMC Y Plug-In, 5/16 in., TubexPlug-In KQ2U09-99A
- FESTO Push-In Y-Connector QSY-8H-6-B QSY-8H-6-B
- SMC Male Run Tee, 4mm, TubexR(PT) KQ2Y04-M6A
- SMC Female Adapter, 1/4 in., TubexFNPT KQ2F07-34A
- Speedaire Push On Hose Fittings