Mitutoyo
Vernier Caliper, 0-6 In, 0.001 In Grad
Mfr # 531-128
Zoro # G2552925
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 6
- Graduations (In.) 0.001
- Jaw Depth (In.) 1.57
- Material Hardened Stainless Steel
- Finish Satin Chrome
Explore More Products
- MITUTOYO Vernier Caliper 12In./300Mm 530-115
- MITUTOYO Vernier Caliper 6In./150Mm 530-104
- MITUTOYO Vernier Caliper 7In./180Mm W/Fine Ad 532-120
- MITUTOYO Vernier Caliper 8In. 530-116
- MITUTOYO Point Caliper, Narrow Tip, 12-15 536-121
- MITUTOYO Vernier Caliper, 150mm 530-122
- MITUTOYO Caliper, Outside Spring, 6" 950-222
- MITUTOYO Vernier Caliper, 300mm 530-109
- MITUTOYO Vernier Caliper, 2000mm/80" 160-159
- STARRETT Digital Caliper, 40 In 799AZ-40/1000
- BETA Workshop Vernier, 200mm 16500002
- Mitutoyo Precision Measuring Tools