Killark
Conduit Outlet Body, LL, 1 In.
Mfr # OLL-3
Zoro # G2553171
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style LL
Explore More Products
- KILLARK Conduit Body, Aluminum, Type E, 1/2" OE-1
- KILLARK Conduit Body Cover, 3/4 in. 270
- KILLARK Conduit Body Cover, 1/2 in. OL-10
- KILLARK Conduit Outlet Body, Iron, TB TB37
- KILLARK Conduit Body Gasket, 3/4 in. OLK-2RG
- KILLARK Conduit Outlet Body, C, 1/2 In., Form: Form 85 OC-1M
- KILLARK Conduit Outlet Body, Iron, TB OTB-4M
- KILLARK Conduit Outlet Body, Aluminum, T MOT-0
- KILLARK Conduit Outlet Body, Aluminum, UB MOUB-3
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. GRJC75
- LORD FUSOR Lord Fusor 100EZ Ez Plastic Body Repair Adhesive Heat-Set; 7.1 Oz. FUS-100EZ
- Killark Conduit Bodies & Covers