Eaton
IEC Magnetic Contactor, 4 Poles, 480 V AC, 50 A, Reversing: No
Mfr # XTCF080D00C
Zoro # G2554282
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 50 A
- Action Non-Reversing
- Type Full voltage non-reversing contactor
- Full Load Amps-Resistive 80 A
- Number of Poles 4
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No XTMC9A01T
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 7 A, Reversing: Yes XTCR007B21E
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 80 A, Reversing: No XTCE080F00T
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: No XTMC6A01T
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No XTCE025C01TD
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: No XTCE018C01B
- EATON IEC Magnetic Contactor, 4 Poles, 24 V DC, 80 A, Reversing: No XTCF125G00TD
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: Yes XTCR065D11T
- EATON IEC Magnetic Contactor, 4 Poles, 240 V AC, 40 A, Reversing: No XTCF063D00B
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A LC1D126BD
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No XTCE012B01E
- Eaton Contactors & Contacts