Raco
Electrical Box Cover, Square, 4-1/4 in.
Mfr # 864
Zoro # G2554395
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Rectangle
- Cover Type Duplex Receptacle
- Number of Gangs 2
- Material Galvanized Zinc
- Depth 4 3/16 in
Explore More Products
- RACO Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L 808C
- RACO Electrical Box Cover, Toggle Switch, 1Gang 865
- RACO Electrical Box Cover, Masonry, Blank 701FG
- RACO Plastic Ring Cover, 1-Gang, 3-1/2 in. 703
- RACO Box Cover, Rnd Flr, 2-1/8x1, Comb Plg, Brass 6285
- RACO Electrical Box Cover, 3-Gang, Flat 845
- RACO Cover Receptacle, 2.480 dia., 4 Sq Exp 816C
- RACO Fixtr Cvr, Sq, Open Raisd 1", Ears 4" 757
- RACO Cover, 2 Device Switch/Gfci, 4-11/16" 858
- BELL OUTDOOR Non Meatlic Adapter Floor Cover 6299
- GE INDUSTRIAL SOLUTIONS Power Outlet, 20 A, 120 V, Green U010S010GRP
- Raco Electrical Box Covers