Ntn
Pillow Block Bearing, Ball, 1-1/2" Bore
Mfr # UELP-1.1/2M
Zoro # G2554571
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 3/8 in
Explore More Products
- NTN Pillow Block Bearing, Ball, 1" Bore SUCP205-16
- NTN Pillow Block Bearing, Ball, 5/8" Bore UELPL-5/8M
- NTN Pillow Block Bearing, Ball, 2" Bore UELP-2M
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore UCP-1.15/16M
- NTN Pillow Block Bearing, Ball, 1" Bore ZUCPPL205-16
- NTN Mounted Unit Cast Iron UCP204-20
- NTN Mounted Units Cast Iron UELP210
- NTN Mounted Unit Cast Iron UELP211-203
- NTN Bearing, 2" Bore Dia., SS Housing SUCP211-32CCFG1
- SEALMASTER Pillow Block Bearing, Ball, 1-3/4" Bore NPL-28
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore UCP-2.7/16MFG1
- Ntn Pillow Block Bearings