Westward
Combination Wrench, Metric, 18mm Size
Mfr # 1EYK8
Zoro # G2555357
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 1/2 in
- Size 18mm
- Finish Black Oxide
- Material Alloy Steel
- Number of Points 12
Explore More Products
- WESTWARD Comb. Wrench, 1-11/16", SAE, Black Oxide 54RZ41
- WESTWARD Ratcheting Combination Wrench, SAE, 6 1/2 in Length, 7/16 in Head, 12 Points 54PN26
- WESTWARD Combination Wrench, SAE, 7/8in Size 36A216
- WESTWARD Combination Wrench, SAE, 3/8in Size 36A208
- WESTWARD Combination Wrench, SAE, 3/4in Size 5MW36
- WESTWARD Wrench, Combination/Extra Long, Metric, 8m 54PN89
- WESTWARD Wrench, Comb./Flexible Head, Metric, 11mm 54PP09
- WESTWARD Combination Wrench, Metric, 14mm Size 5MW27
- WESTWARD Combination Wrench, Metric, 14mm Size 33M592
- WILLIAMS Williams Combo Wrench, 12 pt., 1-5/16" 1242
- CRAFTSMAN Wrenches, 1-5/16" S 12 Point SAE Wrench CMMT44709
- Westward Wrenches