Zoro Select
Magnetic Relay, Switching, 120V Coil
Mfr # 6ACH6
Zoro # G2555716
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type DPST
- Coil Volts 120
- Full Load Amps @ 120VAC 12 A
- Type Switching
- Agency Compliance cURus
Explore More Products
- ZORO SELECT Enclosed Fan Relay, SPNO/SPNC, 24V 6AZU3
- ZORO SELECT Magnetic Relay, Switching, 208/240V Coil 6AZU1
- ZORO SELECT Magnetic Relay, Switching, DPST, 208/240V 6ACH7
- ZORO SELECT Enclosed Fan Relay, SPDT, 120V Coil 6AZU5
- ZORO SELECT Enclosed Fan Relay, SPDT, 24V Coil 6AZU4
- ZORO SELECT Transformer Relay, SPDT 6AZH5
- ZORO SELECT Relay, Magnetic, SPST, Coil 240V 5MMA4
- WHITE-RODGERS Relay, Fan, 24 Vac 90-370
- YORK Sequencer S1-3120A3571
- WHITE-RODGERS SPDT 120v Relay 90-294Q
- IEC ELECTRICAL RELAY DP 24V E030-70665406
- Zoro Select HVACR Relays