Speedaire
FRL, 1/4 In. NPT, 51 cfm, 150 psi
Mfr # 7D687
Zoro # G2555874
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard, Mounting Brackets, Pressure Gauge
- Pipe Size 1/4" NPT
- Max. Pressure 150 psi
- Bowl Size 2.2 oz.
- Overall Height 8 3/4 in
Explore More Products
- SPEEDAIRE FRL, 1/2 In. NPT, 154 cfm, 150 psi 7D737
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 250 psi 7D710
- SPEEDAIRE FRL, 3/8 In. NPT, 114 cfm, 150 psi 7D735
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi 7D695
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 150 psi 7D727
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 250 psi 7D726
- SPEEDAIRE FRL, 1/4 In. NPT, 56 cfm, 150 psi 7D717
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi 7D691
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 250 psi 7D696
- INTERSTATE PNEUMATICS CO2 Flowmeter Regulator with Solenoid Valve WRFCO2-S
- ARO Filter/Regulator/Lubricator, 0 to 140 psi C38221-800
- Speedaire Compressed Air Treatment