- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- #10 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length, 25 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
#10 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length, 25 PK (Discontinued)
Mfr # 1FY60
Zoro # G2556084
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #10
- Screw Length 3/4 in
- Screw Head Type Cylindrical
- Drive Type Hex Socket
- Brand Zoro Select
- MFR #1FY60
- Zoro #G2556084
- Country of OriginMultiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10 |
Screw Length | 3/4 in |
Drive Size | 5/32 in |
Head Height | 0.19 in |
Vented Hole Size | Not Vented |
Thread Length | 3/4 in |
Min. Thread Length | 3/4 in |
Vent Hole Diameter | Not Applicable |
Head Diameter | 0.312 in |
Fastener Length | 3/4 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 3/4 in |
Flange Diameter | Not Applicable |
Dia./Thread Size | #10-32 |
Length | 3/4 in |
Head Dia. | 0.3125 in |
Details
System of Measurement | Inch |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Material | Stainless Steel |
Finish | Plain |
Min. Tensile Strength | 80,000 psi |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Self-Locking Element | Nylon Patch |
Thread Direction | Right Hand |
Class | 3A |
Temp. Range | 250 Degrees F |
Thread Style | Fully Threaded |
Rockwell Hardness | B70 to B95 |
Fastener Thread Type | UNF (Fine) |
Thread Type | Fine |
Material Type | Stainless Steel |
Tensile Strength | 80,000 psi |
Flange Thickness | Not Applicable |
Special Features | Threadlocking |
Thread Pitch | Not Applicable |
Material Grade/Class | 18-8 |
Maximum Temperature | 250 Degrees F |
Finish Type | Plain |
Countersink Angle | Not Applicable |
Head Type | Standard |
Thread Fit | 3A |
Fastener Finish | Plain |
Fastener Industry Standards | ASME B18.3 |
Basic Material | Stainless Steel |
Screw Style | Socket Head Cap Screw with Patch |
Material Grade | 18-8 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #10-32, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Threadlocking, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable