- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Belt Drive Centrifugal Exhaust Vents
- /
- Downblast Vent, Belt Drive, 18-1/2 In
Dayton
Downblast Vent, Belt Drive, 18-1/2 In
Mfr # 7AE96
Zoro # G2556215
Free Shipping & Returns
$2,007.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Customers Also Purchased
- Brand Dayton
-
MFR #
7AE96
-
Zoro #
G2556215
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Dimension C | 34 3/8 in |
Base Height | 1 3/4 in |
Dimension D | 5 1/2 in |
Overall Height | 36 1/8 in |
Overall Dia. | 35 1/2 in |
Base Width | 30 in |
Wheel Dia. | 18 1/2 in |
Dimension B | 35 1/2 in |
Dimension A | 30 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Shaft Dia. Wheel End | 3/4 in |
Base Length | 30 in |
Damper Size | 23 x 23 in |
Overall Width | 35 1/2 in |
Propeller Shaft Diameter | 3/4 in |
Wheel Diameter | 18 1/2 in |
Housing Width | 35.5 in |
Housing Length | 35.5 in |
Base Dimension | 30 in Square |
Overall Diameter | 35 1/2 in |
Overall Length | 35 1/2 in |
Base Diameter | Not Applicable |
Details
Item - Roof Ventilators | Downblast Ventilator |
Drive Package With Motor Included | Yes |
Duty Rating - Roof Ventilators | Hazardous Location |
Drive Type - Roof Ventilators | Belt Drive |
Mounting Location - Roof Ventilators | Roof |
Number of Speeds | 1 |
Voltage - Roof Ventilators | 115V AC/208V AC/230V AC |
Motor HP - Roof Ventilators | 1/2 hp |
CFM @ 0.000-In. SP | 3655 |
CFM @ 0.250-In. SP | 3388 |
CFM @ 0.375-In. SP | 3234 |
CFM @ 0.750-In. SP | 2601 |
Hz | 60 |
CFM @ 0.875-In. SP | 2272 |
Agency Compliance | & G hazardous locations, F, Motor only UL Listed for Class I Groups C & D andClass II Groups E |
Sones @ 0.250-In. SP @ 5 Ft. | 12.0 |
CFM @ 0.625-In. SP | 2844 |
Max. Inlet Temp. | 180 Degrees |
Phase | 1 |
Drive Package Included | Yes |
Speed Controllable | No |
Recommended 8 In. Fixed Curb Item No. | 4HX41 |
Drive Type | Belt Drive |
Sones @ 0.125-In. SP @ 5 Ft. | 12.8 |
Wheel Type | Backward Inclined |
Wheel Material | Aluminum |
Assembled/Unassembled | Unassembled |
Max. Operating Amps | 8.8/4.2-4.4 |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV83 |
Recommended 12 In. Fixed Curb Item No. | 2RB79 |
Motor HP | 1/2 |
Mounting Location | Roof |
CFM @ 0.125-In. SP | 3527 |
Includes | Hazardous Location Motor |
Adj. 6 3/8"H Roof Curb Stock No. | 4c454 |
Sones @ 0.500-In. SP @ 5 Ft. | 11.1 |
Housing Material | Aluminum |
RPM | 940 |
CFM @ 0.500-In. SP | 3052 |
Motor Voltage | 115/208/230 |
Item | Centrifugal Downblast Roof Exhaust Fan |
Max. BHP | 0.54 |
Standards | AMCA Sound and Air, UL |
Bearing Type | Regreasable Pillow Block |
Hazardous Location Rating | Class I Groups C & D, Class II Groups E & F |
Safety Features | Birdscreen |
Nominal Voltage | 115/208-230V AC |
Maximum Static Pressure | 7/8 in wc |
Exhaust Airflow @ 0.000 in SP - Range | 2,000 to 4,999 cfm |
Features | Nonoverloading Centrifugal Wheel Design |
Sound Level | 10.3 sones @ 0.750 in SP and 5 ft, 10.6 sones @ 0.625 in SP and 5 ft, 11.1 sones @ 0.500 in SP and 5 ft, 11.4 sones @ 0.375 in SP and 5 ft, 12.0 sones @ 0.250 in SP and 5 ft, 12.7 sones @ 0.000 in SP and 5 ft, 12.8 sones @ 0.125 in SP and 5 ft, 9.8 sones @ 0.875 in SP and 5 ft |
Motor Enclosure | Totally Enclosed Fan Cooled |
Housing Material Fabrication | Spun |
Exhaust Airflow @ 0.500 in SP | 3,052 cfm |
For High-Static Pressure Applications | No |
Airflow @ 0.000 in SP | 3,655 cfm |
Maximum Fan Speed | 940 RPM |
Compatible Curb Manufacturer Part Number | 2RB79, 2ZV83, 3C437, 4C454, 4HX41, 4HX49 |
Exhaust Airflow @ 0.125 in SP | 3,527 cfm |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Motor Horsepower | 1/2 hp |
Base Shape | Square |
Exhaust Airflow @ 0.250 in SP | 3,388 cfm |
Airflow @ 0.000 in SP - Range | 2,000 to 4,999 cfm |
Mount Type | Roof Curb |
Includes Drive Package | Yes |
Brake Horsepower | 27/50 hp |
Assembly | Unassembled |
For Air Type | Flammable Vapor |
Exhaust Airflow @ 0.375 in SP | 3,234 cfm |
Material | Aluminum Blade with Aluminum Housing |
Exhaust Airflow @ 0.500 in SP - Range | 2,000 to 4,999 cfm |
Nameplate Voltage | 115/208-230V AC |
High-Efficiency Motor | No |
Includes Motor | Yes |
Motor Efficiency | Standard-Efficiency Motors |
Frequency | 60 Hz |
Electrical Connection | Power Cord |
Motor Speed | 1,725 RPM |
Exhaust Airflow @ 0.000 in SP | 3,655 cfm |
Application | Industrial and Commercial Applications |
Resistance Properties | Weather Resistant |
Motor Location | Out of Airstream |
Hazardous Location Specification | Class I Group C, Class I Group D, Class II Group E, Class II Group F, Class II Group F |
Current | 8.8/4.2 to 4.4 A |
Maximum Inlet Air Temperature | 180 Degrees F |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 18 1/2 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 3,655 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Flammable Vapor, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In 7YR30
- DAYTON Upblast Vent, 12-1/2 In, 208-230/460V 7AT00
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V 7YR26
- DAYTON Upblast Less Drive Package, 13-1/4 In 4YY15
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V 7AT09
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V 7A616
- DAYTON Downblast Vent, Belt Drive, 36 In 7A681
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In 7AX56
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In 7A580
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 208-230/460V 7HY69
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In 3GY69
- Dayton Belt Drive Centrifugal Exhaust Vents