Parker
1/4" x 1/2" MNPT x CPI 316 SS Male Connector
Mfr # 8-4 FBZ-SS
Zoro # G2556312
$35.02
16% off
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type CPI(TM) x MNPT
- Basic Pipe Fitting Material Metal
- Temp. Range -425 Degrees to 1200 Degrees F
- Tube Fitting Material 316 Stainless Steel
Explore More Products
- PARKER 1/2" x 3/8" A-LOK x FNPT SS Female 90 Degree Elbow 6FEL8N-316
- PARKER 1/2" x 1/4" CPI x MNPT 316 SS Thermocouple Connector 4-8 FH4BZ-SS
- PARKER 1/4" CPI x MNPT Brass Thermocouple Connector 4-4 FH4BZ-B
- PARKER 5/8" A-LOK 316 SS Plug 10BLP10-316
- PARKER 1/8" A-LOK x MNPT Brass Straight Connector 2MSC2N-B
- PARKER 5/8" A-LOK 316 SS Front Ferrule 10FF10-316
- PARKER 3/8" MNPT x A-LOK Tube Stub Brass Adapter 6MA6N-B
- PARKER 3/8" CPI x MNPT Brass 90 Degree Elbow 6-6 CBZ-B
- PARKER 1/8" A-LOK SS Cap 2BLEN2-316
- PARKER 1/2" A-LOK x MNPT SS Thermocouple Connector 8MTC8N-316
- PARKER 3/4" A-LOK 316 SS Front Ferrule 12FF12-316
- Parker Instrumentation Tube Fittings