Morse
Band Saw Blade, 9 ft. 3 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel
Mfr # ZHEFR10 -9'3
Zoro # G2556547
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Width 3/4"
- Teeth per Inch 10
- Thickness 0.032"
- Material Carbon Steel
Explore More Products
- MORSE Band Saw Blade, 13 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal ZWEG083C58M42-13' 6
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDR10-10'
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEFC1014MAT-11' 6
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C58MAT-10' 10-1/2
- MORSE Band Saw Blade, 100 ft. L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel ZHEAR14-100'
- MORSE Band Saw Blade, 12 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C610M42-12' 6
- MORSE Band Saw Blade, 7 ft. 8-1/2" L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal, M42 Series ZWEAC1014M42-7' 8-1/2
- MORSE Band Saw Blade, 11 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel, Flex Back Series ZHEFR10 -11'
- MORSE Bandsaw Blade 13Ft -5-1/2X1-1/4, 13 ft. 5-1/2" L, 1-1/4" W ZWEG360C610MAT13'5-1/2
- SUPERCUT 130-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 446371
- SUPERCUT 105-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 477610
- Morse Band Saw Blades