Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 80mm L, 5 PK (Discontinued)
Mfr # 6AY90
Zoro # G2557773
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 2.5mm
- Fastener Length 80mm
- Head Width 30mm
- Material Carbon Steel