Supco
Press Switch, Range 450-250 PSIG
Mfr # SHP450250
Zoro # G2558105
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Opens On High Pressure
- Pressure Connection 1/4 in Female SAE
- Range (PSI) 0-650
- Close (PSI) 250
Explore More Products
- SUPCO Press Switch, Range 375-265 PSIG SHP375265
- SUPCO Press Switch, Range 400-200 PSIG SHP400200
- SUPCO Press Switch, Range 350-250 PSIG SHP350250
- SUPCO Pressure Switch SLP0520
- SUPCO Press Switch, Range 25-50 PSIG SLP2550
- SUPCO Press Switch, Open 40-80 PSIG SLP4080
- ZORO SELECT Press Switch, Open On Rise 300 PSI 6ALC0
- ZORO SELECT Press Switch, Open On Fall 25 PSI 6ALA4
- JOHNSON CONTROLS Single Pressure Control, Low Pressure P100AP-332C
- JOHNSON CONTROLS Electronic Pressure Control, 120/240V P470EB-1C
- JOHNSON CONTROLS Pressure Control, Low, 100 to 470 P70AA-400C
- Supco Single Pressure Controls