Shop Alternate Products
This Product is Discontinued
Brady
No Smoking Sign, 10" Height, 14" Width, Polyester, Rectangle, English (Discontinued)
Mfr # 128051
Zoro # G2558127
This Product is Discontinued
Key Features
- Header Notice
- Legend Do Not Throw Smoking Material In Waste Paper Baskets, Use Butt Cans Or Ash Trays
- Width 14"
- Height 10"
- Sign Shape Rectangle