Shop Alternate Products
This Product is Discontinued
Zoro Select
Taper Pin, M4, PK50 (Discontinued)
Mfr # 1UB52
Zoro # G2558202
This Product is Discontinued
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Large End Dia. 4.8 mm