Zoro Select
16 AWG 3 Conductor Carolprene Portable Cord 300V 25 ft. BK
Mfr # E3688
Zoro # G2558333
$21.20
16% off
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 3
- Length 25 ft
- Jacket Color Black
- Jacket Material Rubber
Explore More Products
- ZORO SELECT 6 AWG 3 Conductor Portable Cord 600V 25 ft. BK E3652
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 600V 250 ft. YL 2TYJ3
- ZORO SELECT 16 AWG 2 Conductor Lamp Cord 300V 250 ft. BN E3685
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 250 ft. BK 2TYG7
- ZORO SELECT 18 AWG 6 Conductor Carolprene Portable Cord 600V 250 ft. BK E3702
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 50 ft. BK E3663
- ZORO SELECT 16 AWG 1 Conductor Automotive Primary Wire 100 ft. BK 5ZLN4
- ZORO SELECT 12 AWG 1 Conductor Automotive Primary Wire 100 ft. RD 5ZLL7
- ZORO SELECT 6 AWG 3 Conductor Portable Cord 600V 250 ft. BK 2TYH4
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 250' Length, 0.0320" Diameter, Silver 20N80250
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. YL 01460.35T.05
- Zoro Select Electrical Wire & Cable