- Home
- /
- Plumbing
- /
- Faucets
- /
- Bathroom Sink Faucets & Accessories
- /
- Bathroom Sink Faucets
- /
- Sensor 4" Mount, 3 Hole Bathroom Faucet, Chrome
Shop Alternate Products
This Product is Discontinued
Sloan
Sensor 4" Mount, 3 Hole Bathroom Faucet, Chrome (Discontinued)
Mfr # EBF650
Zoro # G2558884
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Sensor
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Deck
- ADA Compliant Yes
Customers Also Purchased
- Brand Sloan
-
MFR #
EBF650
-
Zoro #
G2558884
- UPC # 671254141452
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 3-5/8" |
Manufacturers Warranty Length | 3 yr. |
Spout Length | 4-9/16" |
Height | 3-5/8" |
Connection Size | 3/8" MIPS |
Details
Faucet Operation | Sensor |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Sensor |
Flow Rate | 0.50 gpm |
Faucet Spout Shape | Low Arc |
Number of Handles | 0 |
Body Material | Brass |
Voltage | 6VDC |
Flow Outlet Type | Aerated |
Includes | Integral 4" Base for Anti-Rotation, (4) AA Alkaline Battery |
Faucet Spout | Standard |
Amps | 2.00A |
Drain Type | None |
CEC Compliant | CEC Compliant |
Residential / Commercial | Commercial |
Mounting Type - Faucet | Deck |
Battery Charger CEC Compliant | CEC Compliant |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
Item | Bathroom Faucet |
Faucet Finish | Chrome |
Ligature Resistant | No |
Faucet Handle Type | None |
Power Source | Battery |
ADA Compliance | Yes |
Flow Outlet Type (Faucet) | Aerated |
Commercial / Residential | Commercial |
Standards | ASME A112.18.1M; CSA |
Flow Outlet Type - Faucet | Aerated |
Replacement Cartridge | None |
Sensor Lead | Metal Jacket Wire Protection |
Temp. Control | No |
Valve Type | Compression |
Connection | 3/8" MIPS |
Sensor Range | 2" to 7" |
Description
Item Bathroom Faucet
Replacement Parts
On page
1 of 1