Lumapro
Mini LED Bulb, LM1090MB, 0.7W, T3 1/4, 90V
Mfr # LM1090MB-R
Zoro # G2558936
$12.09
12% off
Sold in multiples of 2 for $21.10
$21.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bayonet (BA9s)
- Bulb Housing Glass
- Bulb Shape T3-1/4
- Bulb Technology LED
- Bulb Type Miniature
Explore More Products
- LUMAPRO Mini LED Bulb, LM0512WB, 0.2W, T1 3/4, 12V LM0512WB-W
- LUMAPRO Mini LED Bulb, LM40F1WE26, 2.5W, G40 LM40F1WE26-W
- LUMAPRO Mini LED Bulb, LM20220CS, 0.7W, T6,220V LM20220CS-W
- LUMAPRO Miniature LED Lamp, T6, Screw Base, 120 L20120CS-G
- LUMAPRO Mini LED Bulb, LMF12, 0.2W, T1 3/4, 12V LMF12-R
- LUMAPRO LED Spotlight, MR16,3000K, Warm 4LRG4
- LUMAPRO Mini LED Bulb, LM40F1WE26, 2.5W, G40 LM40F1WE26-G
- LUMAPRO Miniature LED Bulb, L6PSB, 0.1W, T2, 6V L6PSB-G
- LUMAPRO Miniature LED Bulb, LM2030CS, 0.7W, T6, 30V LM2030CS-A
- SUNLITE LED Filament A19 Standard 4.5 60W Equiv Colored Transparent Dimmable Light Bulb, Purple, 2PK 81081-SU
- MAXLITE LED, 10 W, T8, Medium Bi-Pin (G13) L9T8AB240-CG
- Lumapro LED Light Bulbs