Keo
Spotting/Centering Drill, 118 Deg, 5/8, HSS
Mfr # 30580
Zoro # G2559697
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 118 Degrees
- Size - Decimal 5/8 in - 0.6250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Explore More Products
- KEO Spotting/Centering Drill, 90 Deg, 5/16, HSS 30311
- KEO NC Spotting Drills, 90 deg., RH, 3/8in., HSS 30381-TIN
- KEO Spotting Drill, 3/8 In., 82 Deg., 5 OAL 38385
- KEO Spotting Drill, 6 mm, 90 Deg. 35604
- KEO NC Spotting Drill, 120 Deg, 1/4x4, Cobalt 33145
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide 34125
- KEO Spotting Drill, 1 In., 90 Deg., 8 OAL 32102-TiN
- KEO NC Spotting Drills, 90 deg., LH, 3/4in., HSS 30346
- KEO NC Spotting Drills, 82 deg., RH, 1/2in., HSS 38126
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 3/4" 31904
- BLAIR Cutter, 7/8" 11340
- Keo Spotting Drills