Download CAD Files
Te-Co
Swing Bolt, Steel, Black Oxide, 1/2"-13 Thrd Sz, 2.250 in Thrd Lg, 4-3/8 in Overall Lg
Mfr # 43008
Zoro # G2560153
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Shank Length 3.500 in
- Eye Inside Diameter 0.500 in
- Material Steel
Explore More Products
- TE-CO Swing Bolt, Steel, Black Oxide, 1/4"-20 Thrd Sz, 1.250 in Thrd Lg, 2-5/8 in Overall Lg 43002
- TE-CO Swing Bolt, Steel, Black Oxide, 1/2"-13 Thrd Sz, 1.750 in Thrd Lg, 3-3/8 in Overall Lg 43007
- TE-CO Swing Bolt, Steel, Black Oxide, 3/4"-10 Thrd Sz, 2.000 in Thrd Lg, 4-7/8 in Overall Lg 43011
- TE-CO Swing Bolt, Steel, Black Oxide, 3/8"-16 Thrd Sz, 2.000 in Thrd Lg, 3-11/16 in Overall Lg 43006
- TE-CO Swing Bolt, Steel, Black Oxide, 5/16"-18 Thrd Sz, 1 in Thrd Lg, 2-5/32 in Overall Lg 43003
- TE-CO Swing Bolt, Steel, Black Oxide, 1/4"-20 Thrd Sz, 2.313 in Thrd Lg, 2-3/4 in Overall Lg 43013
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/4"-10 Thrd Sz, 3-1/2 in Overall Lg 7A-B7MACH
- J.W. WINCO Swing Bolt, Stainless Steel, Matte Shot-Blasted, M6 Thrd Sz, 32 mm Thrd Lg 6N50P10
- KEN FORGING Rod End Blank, Steel, Plain, 6 in Overall Lg 8E
- KEN FORGING Rod End Blank, Steel, Plain, 6 in Overall Lg 10E
- KEN FORGING Rod End, Steel, 1/4"-20 Thrd Sz, 6 in Overall Lg 1E-MACH
- Te-Co Rod Ends