Morse
Band Saw Blade, 7 ft. 9 in L, 3/4" W, 6 TPI, 0.032" Thick, Carbon Steel, Hard Back Series
Mfr # ZHBFR06 -7'9
Zoro # G2560232
$24.75
22% off
$19.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Width 3/4"
- Teeth per Inch 6
- Thickness 0.032"
- Material Carbon Steel
Explore More Products
- MORSE Band Saw Blade, 11 ft. 5 in L, 3/4" W, 6 TPI, 0.032" Thick, Carbon, Flex Back Series 1844061370 -11'5
- MORSE Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series ZWEFC610M42-7' 9
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBBR14-7'9
- MORSE Band Saw Blade, 4 ft. 8-5/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, Matrix II Series ZWEDC812MAT-4' 8-5/8
- MORSE Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C58M42-11' 6
- MORSE Band Saw Blade, 11 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDH06-11'
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C46MATPR-11' 3
- MORSE Band Saw Blade 177 Inch 8 Tpi 8 Raker, 177 in L, 1/2" W, 8 TPI, 0.025" Thick, Carbon 1634081770
- MORSE 13Ft 5 1/2 X 1 1/4 X .042 X 4/6 Matpr, 13 ft. 5-1/2 in L, 1-1/4" W, 0.042" Thick 3061461614
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 18 TPI, 0.032" Thick, Carbon Steel, Flex Back Series ZHEFR18 -7'9
- LENOX Band Saw Blade, 13 ft. 5 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 70751D2B134090
- Morse Power Saw Blades