Dayton
28" Hydronic Electric Baseboard Heater, White, 375/500W, 208/240V
Mfr # 3UG30
Zoro # G2560494
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 375/500
- BtuH Output 1706 / 1280
- Heater Voltage 208/240VAC
- Length 28"
- Mounting Type Floor
Explore More Products
- DAYTON 94" Hydronic Electric Baseboard Heater, White, 1500/2000W, 208/240V 3UG29
- DAYTON 34" Hydronic Electric Baseboard Heater, White, 562/750W, 208/240V 3UG31
- DAYTON 70" Hydronic Electric Baseboard Heater, White, 1500W, 120V 3ENA3
- DAYTON 58" Hydronic Electric Baseboard Heater, White, 1250W, 120V 3ENA2
- DAYTON 46" Hydronic Electric Baseboard Heater, White, 1000/750W, 208/240V 3UG27
- DAYTON 46" Hydronic Electric Baseboard Heater, White, 1000W, 120V 3ENA1
- HAYDON Heat Base 750 2 ft. Hydronic Heating Enclosure Only HB750-2E
- CLASSIC 60-3/4" Hydronic Baseboard Heater, White CLCU75-5
- CLASSIC 84-3/4" Hydronic Baseboard Heater, White CLCU75-7
- CLASSIC 24-3/4" Hydronic Baseboard Heater, White CLCU75-2
- CLASSIC 96-3/4" Hydronic Baseboard Heater, White CLCU75-8
- Dayton Hydronic Baseboard Heaters